text.skipToContent text.skipToNavigation

Wera 932 A Screwdriver for slotted screws, 0.6 x 3.5 x 80 mm


Article number
Total length (mm)
Show all lengths
Design Right
Isolation protection 1000 V No
Blade length (mm) 80
Blade width (mm) 3.5
Blade thickness (mm) 0.6
Clamp feature No
Packed per 1

Specifications

Total length (mm) 161
Design Right
Isolation protection 1000 V No
Blade length (mm) 80
Blade width (mm) 3.5
Blade thickness (mm) 0.6
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 4
Wrench width (hexagon drive) (mm) 4
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
Bulged blade No
Brand Wera
Weight per piece (g) 28
Commodity code
Model 932 A
Type Slotted Screwdriver

Article numbers

Article number 81662.035.075
EAN 4013288018007
UBB 203125022798
UNSPSC 27111701
Manufacturer article nr  05018260001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.