text.skipToContent text.skipToNavigation

Facom Screwdriver 1 x 75

Specifications

Blade length (mm) 75
Design Straight
Screwing system Phillips
Weight 55
Total length (mm) 165
Clamp feature No
Precision model No
Type of shaft Round
Blade diameter (mm) 5
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Cap rotatable No
Brand Facom

Article numbers

Article number 9E754420
EAN 3148510088211
UBB 500638821669
UNSPSC 27111701
Manufacturer article nr  AP.1X75
Do not close this page. This message will disappear, when the page is fully loaded.