text.skipToContent text.skipToNavigation

Facom Screwdriver 0 x 75

Article number 8Q756063
Blade length (mm)
Design Straight
Screwing system Phillips
Weight 33
Total length (mm) 155
Clamp feature No
Precision model No

Specifications

Blade length (mm) 75
Design Straight
Screwing system Phillips
Weight 33
Total length (mm) 155
Clamp feature No
Precision model No
Type of shaft Round
Blade diameter (mm) 4
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Cap rotatable No
Brand Facom

Article numbers

Article number 8Q756063
EAN 3148510088006
UBB 500638821255
UNSPSC 27111701
Manufacturer article nr  AP.0X75
Do not close this page. This message will disappear, when the page is fully loaded.