text.skipToContent text.skipToNavigation

Facom Screw holder 3 x 100

Article number 9F065607
Total length (mm)
Design Straight
Weight 37
Blade length (mm) 100
Blade width (mm) 3
Blade thickness (mm) 0.5
Clamp feature Yes

Specifications

Total length (mm) 190
Design Straight
Weight 37
Blade length (mm) 100
Blade width (mm) 3
Blade thickness (mm) 0.5
Clamp feature Yes
Type of shaft Round
Grip design 1-component
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Bulged blade Yes
With anti-roll protection No
Brand Facom

Article numbers

Article number 9F065607
EAN 3148510055503
UBB 500638784040
UNSPSC 27111701
Manufacturer article nr  AFR.3X100
Do not close this page. This message will disappear, when the page is fully loaded.