text.skipToContent text.skipToNavigation

Stahlwille 8 Knuckle Duster Wrench 46mm Chrome Alloy Steel 250mm


Article number
Length (m) 252
Wrench size large (mm) 46
Brand Stahlwille
Weight per piece (g) 1235
Commodity code
Type Knuckle Duster Wrench
Packed per 1

Specifications

Length (m) 252
Wrench size large (mm) 46
Brand Stahlwille
Weight per piece (g) 1235
Commodity code
Type Knuckle Duster Wrench

Article numbers

Article number G0205.460.001
EAN 4018754023189
UBB 203120211719
UNSPSC 27111743
Manufacturer article nr  42010046

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.