text.skipToContent text.skipToNavigation

Facom Ring slogging spanners 2-3/16


Article number 6H334461
Length (m) 265
Isolation protection 1000 V No
Wrench size small (mm) 55.563
Low spark model Yes
Half moon model No
Head width small (mm) 86
Head width large (mm) 86
Packed per 1

Specifications

Length (m) 265
Isolation protection 1000 V No
Wrench size small (mm) 55.563
Low spark model Yes
Half moon model No
Head width small (mm) 86
Head width large (mm) 86
Ratcheting model No
Point count 12
Brand Facom
Weight per piece (g) 1360
Commodity code

Article numbers

Article number 6H334461
EAN 3148518740234
UBB 500638285816
UNSPSC 27111743
Manufacturer article nr  50.2P3/16SR
Do not close this page. This message will disappear, when the page is fully loaded.