text.skipToContent text.skipToNavigation

Stahlwille Striking face ring wrench 8 115 mm


Article number
Length (m) 508
Wrench size large (mm) 115
Low spark model No
Brand Stahlwille
Weight per piece (g) 14390
Commodity code
Type 8 115
Packed per 1

Specifications

Length (m) 508
Wrench size large (mm) 115
Low spark model No
Brand Stahlwille
Weight per piece (g) 14390
Commodity code
Type 8 115

Article numbers

Article number G0205.985.001
EAN 4018754023370
UBB 203120213616
UNSPSC 27111743
Manufacturer article nr  42010115

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.