text.skipToContent text.skipToNavigation

Facom Reversible Blade


Article number 5I943494
Screwing system Cross (X)
Size 2
Length of blade (mm) 125
Type of accessories/components Plug in blade cross
Total length (mm) 175
Accessories Yes
Brand Facom
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Length of blade (mm) 125
Type of accessories/components Plug in blade cross
Total length (mm) 175
Accessories Yes
Brand Facom
Weight per piece (g) 44
Commodity code

Article numbers

Article number 5I943494
EAN 3148510087672
UBB 500638871656
UNSPSC 27110000
Manufacturer article nr  AMZ.P1-2
Do not close this page. This message will disappear, when the page is fully loaded.