text.skipToContent text.skipToNavigation

Facom Dust proof ratchet R.161BPB


Article number 1C786570
Height 24.5
Head diameter (mm) 23.8
Length (m) 121
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Packed per 1

Specifications

Height 24.5
Head diameter (mm) 23.8
Length (m) 121
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 6.35
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
Brand Facom
Weight per piece (g) 1
Commodity code

Article numbers

Article number 1C786570
EAN 3662424074462
UBB 500660014753
UNSPSC 27110000
Manufacturer article nr  R.161BPB
Do not close this page. This message will disappear, when the page is fully loaded.