text.skipToContent text.skipToNavigation

Stahlwille Reversible Ratchet 3/8" Square Drive 6° Angle 194mm


Article number G0435.002.422
Weight 236
Head diameter (mm) 32
Length (m) 194
Isolation protection 1000 V No
Material Other
Explosion-proof No
Trough-feed model No
Packed per 1

Specifications

Weight 236
Head diameter (mm) 32
Length (m) 194
Isolation protection 1000 V No
Material Other
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 10
Swing back angle (°) 6
Reversible Yes
Construction ratchet No
Suitable for bits No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Stahlwille
Weight per piece (g) 260
Commodity code
Type Reversible Ratchet

Article numbers

Article number G0435.002.422
EAN 4018754177783
UBB 500504176537
UNSPSC 27111711
Manufacturer article nr  12231011
Do not close this page. This message will disappear, when the page is fully loaded.