text.skipToContent text.skipToNavigation

Wera 8003 C Zyklop Metal Ratchet with push-through square and 1/2" drive, 1/2" x 281 mm


Article number 6C267376
Length (m) 281
Isolation protection 1000 V No
Material Other
Trough-feed model Yes
Universal joint No
Connection size (mm) 12.7
Swing back angle (°) 4.7
Packed per 1

Specifications

Length (m) 281
Isolation protection 1000 V No
Material Other
Trough-feed model Yes
Universal joint No
Connection size (mm) 12.7
Swing back angle (°) 4.7
Reversible No
Construction ratchet Yes
Suitable for bits No
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera
Weight per piece (g) 710
Commodity code
Type Ratchet

Article numbers

Article number 6C267376
EAN 4013288174055
UBB 500643576894
UNSPSC 27111711
Manufacturer article nr  05004063001
Do not close this page. This message will disappear, when the page is fully loaded.