text.skipToContent text.skipToNavigation

Facom Ratchets 3/8'

Article number 4U332424
Height 29
Weight 240
Head diameter (mm) 29
Length (m) 210
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No

Specifications

Height 29
Weight 240
Head diameter (mm) 29
Length (m) 210
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 9.53
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits No
Rotating handle No
Extendable handle No
Length of head (mm) 15
Articulated head No
Rotating head No
Suitable for sockets Yes
Length stick (mm) 195

Article numbers

Article number 4U332424
EAN 3662424028038
UBB 500641373476
UNSPSC 27111711
Manufacturer article nr  JL.171SLS
Do not close this page. This message will disappear, when the page is fully loaded.