text.skipToContent text.skipToNavigation

Gedore 2093 Z-94 Reversible Ratchet 1/4" Square Drive 18° Angle 20-Teeth 129mm


Article number G2271.209.394
Height 12
Weight 78
Length (m) 130
Isolation protection 1000 V No
Material Steel
Explosion-proof No
Trough-feed model Yes
Packed per 1

Specifications

Height 12
Weight 78
Length (m) 130
Isolation protection 1000 V No
Material Steel
Explosion-proof No
Trough-feed model Yes
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 18
Reversible No
Construction ratchet No
Suitable for bits No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore
Weight per piece (g) 65
Commodity code
Type Reversible Ratchet

Article numbers

Article number G2271.209.394
EAN 4010886617076
UBB 240122056056
UNSPSC 27111711
Manufacturer article nr  6170750
Do not close this page. This message will disappear, when the page is fully loaded.