text.skipToContent text.skipToNavigation

Gedore 3093 U-3 Reversible Ratchet 3/8" Square Drive 5° Angle 72-Teeth 200mm


Article number G2272.030.933
Height 33
Weight 269
Length (m) 200
Isolation protection 1000 V No
Material Steel
Explosion-proof No
Trough-feed model No
Packed per 1

Specifications

Height 33
Weight 269
Length (m) 200
Isolation protection 1000 V No
Material Steel
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 10
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits No
Integrated unlocking No
Rotating handle Yes
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore
Weight per piece (g) 210
Commodity code
Type Reversible Ratchet

Article numbers

Article number G2272.030.933
EAN 4010886623701
UBB 240122065792
UNSPSC 27111711
Manufacturer article nr  6237090
Do not close this page. This message will disappear, when the page is fully loaded.