text.skipToContent text.skipToNavigation

Wera 8001 A Zyklop Mini 1 Bit Ratchet ¼" SB with ¼" drive, 2 pieces


The Wera Mini ratchet. Simple operation, even with just one hand, in confined working spaces. Drop-forged, full-steel design and fine-pitched mechanism with 60 teeth that allows a small return angle of 6° for precise working. The thumbwheel allows rapid fastening in confined situations when there is no space for ratcheting. Easy left/right switchover. Ergonomically designed ratchet head and lever. Suitable for ¼" bit and socket take-up.

Article number 4L917199
Length (m) 87
Isolation protection 1000 V No
Material Other
Trough-feed model No
Universal joint No
Packed per 1

Specifications

Length (m) 87
Isolation protection 1000 V No
Material Other
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 6
Reversible Yes
Construction ratchet No
Suitable for bits Yes
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera
Weight per piece (g) 126.2
Commodity code
Type Reversible Ratchet

Description

The Wera Mini ratchet. Simple operation, even with just one hand, in confined working spaces. Drop-forged, full-steel design and fine-pitched mechanism with 60 teeth that allows a small return angle of 6° for precise working. The thumbwheel allows rapid fastening in confined situations when there is no space for ratcheting. Easy left/right switchover. Ergonomically designed ratchet head and lever. Suitable for ¼" bit and socket take-up.

Article numbers

Article number 4L917199
EAN 4013288144638
UBB 500643575805
UNSPSC 27111711
Manufacturer article nr  05073230001
Do not close this page. This message will disappear, when the page is fully loaded.