text.skipToContent text.skipToNavigation

Facom Ratcheting wrench 18mm


Article number 6J266714
Length (m)
Wrench width open end (mm)
Weight 183
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 236
Wrench width open end (mm) 18
Weight 183
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) Other
Wrench width socket/ring/ratchet (mm) 18
Head width open end (mm) 38.4
Head width socket/ring/ratchet (mm) 32.8
Ratcheting model Yes
Point count 12
Brand Facom
Weight per piece (g) 191
Commodity code

Article numbers

Article number 6J266714
EAN 3662424064722
UBB 500668365652
UNSPSC 27110000
Manufacturer article nr  467B.18
Do not close this page. This message will disappear, when the page is fully loaded.