text.skipToContent text.skipToNavigation

Facom punch 245A.T12 245A T12


Article number 9O796952
Hole diameter (mm) 12
Adjustable No
Max. cutting diameter (mm) 210
Shaft diameter (mm) ['12', '12']
Brand Facom
Weight per piece (g) 25
Commodity code
Packed per 1

Specifications

Hole diameter (mm) 12
Adjustable No
Max. cutting diameter (mm) 210
Shaft diameter (mm) ['12', '12']
Brand Facom
Weight per piece (g) 25
Commodity code

Article numbers

Article number 9O796952
EAN 3148511582312
UBB 500637600403
UNSPSC 27112845
Manufacturer article nr  245A.T12
Do not close this page. This message will disappear, when the page is fully loaded.