text.skipToContent text.skipToNavigation

Facom Pneumatic Grease Gun 500cm3


Article number 1K824771
Height 380
Diameter 8
Length (m) 179
Material housing Aluminium
Machine weight (kg) 1.7
Max. operation pressure (bar) 8
Cartridge volume (ml) 400
Packed per 1

Specifications

Height 380
Diameter 8
Length (m) 179
Material housing Aluminium
Machine weight (kg) 1.7
Max. operation pressure (bar) 8
Cartridge volume (ml) 400
Max. operating pressure 8
Curved spray pipe Yes
Brand Facom
Weight per piece (g) 2008
Commodity code

Article numbers

Article number 1K824771
EAN 3148511724118
UBB 500637327007
UNSPSC 27112901
Manufacturer article nr  379A
Do not close this page. This message will disappear, when the page is fully loaded.