text.skipToContent text.skipToNavigation

Facom Plastic tray Small PL.S384


Article number 1C782449
Colour Black
Type of accessories/components Separator plastic
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Packed per 1

Specifications

Colour Black
Type of accessories/components Separator plastic
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Weight per piece (g) 56
Commodity code

Article numbers

Article number 1C782449
EAN 3662424064302
UBB 500660010959
UNSPSC 27110000
Manufacturer article nr  PL.S384
Do not close this page. This message will disappear, when the page is fully loaded.