text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers 42mm 1-Component Handle Chrome Plated 180mm


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 18- Kapazität für Rohre (Zoll): Ø 1 1/2in- Capacities for nuts: 36mm- Capacities for pipes (diameter): Ø 42mm

Article number K1087.300.180
Length (m) 180
Isolation protection 1000 V No
Max. cheeks opening (mm) 36
Grip design 2-components
VDE tested No
Packed per 1

Specifications

Length (m) 180
Isolation protection 1000 V No
Max. cheeks opening (mm) 36
Grip design 2-components
VDE tested No
Brand Knipex
Weight per piece (g) 170
Commodity code
Type Water Pump Pliers

Description

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 18- Kapazität für Rohre (Zoll): Ø 1 1/2in- Capacities for nuts: 36mm- Capacities for pipes (diameter): Ø 42mm

Article numbers

Article number K1087.300.180
EAN 4003773005667
UBB 419102157429
UNSPSC 27112101
Manufacturer article nr  87 03 180
Do not close this page. This message will disappear, when the page is fully loaded.