text.skipToContent text.skipToNavigation

Facom Locking multigrip pliers 25cm


Article number 7Q060375
Weight 320
Length (m) 250
Isolation protection 1000 V No
Hinge Through-feed hinge
Jaw length (mm) 35
Max. cheeks opening (mm) 44
Low spark model No
Packed per 1

Specifications

Weight 320
Length (m) 250
Isolation protection 1000 V No
Hinge Through-feed hinge
Jaw length (mm) 35
Max. cheeks opening (mm) 44
Low spark model No
Head width (mm) 30
With impact protection Yes
Number of settings 7
Head height (mm) 58
Brand Facom
Weight per piece (g) 306
Commodity code

Article numbers

Article number 7Q060375
EAN 3148511414996
UBB 500637411645
UNSPSC 27112101
Manufacturer article nr  180
Do not close this page. This message will disappear, when the page is fully loaded.