text.skipToContent text.skipToNavigation

Facom Inlay


Article number 9Z982638
Colour Black
Type of accessories/components Separator plastic
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Packed per 1

Specifications

Colour Black
Type of accessories/components Separator plastic
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Weight per piece (g) 306
Commodity code

Article numbers

Article number 9Z982638
EAN 3148513558278
UBB 500639697241
UNSPSC 27111714
Manufacturer article nr  PL.354
Do not close this page. This message will disappear, when the page is fully loaded.