text.skipToContent text.skipToNavigation

Facom Inlay


Article number 9Z932857
Colour Black
Type of accessories/components Separator plastic
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Packed per 1

Specifications

Colour Black
Type of accessories/components Separator plastic
Material Plastic
Accessories No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Weight per piece (g) 175
Commodity code

Article numbers

Article number 9Z932857
EAN 3148517032910
UBB 500639693448
UNSPSC 27111714
Manufacturer article nr  PL.318A
Do not close this page. This message will disappear, when the page is fully loaded.