text.skipToContent text.skipToNavigation

Maxxfast Hole Saw for Aluminum/Cast Iron/Gypsum Carboard/Plastic/Wood/SS 65mm 40mm


MaxxFast introduces holesaws which stand for quality and speed. As many other well-knownbrands, also MaxxFast holesaws have variable teething that cut faster through the material andgive a better end-result. These materials are: stainless steel, cast iron, aluminium, copper,wood, drywall and plastics. The teething is made of alloyed high speed steel, is heat resistantand has a long lifetime. To reach optimal size precision the teething is weldedto the body using laser.MaxxFast pushes the limits… what does a MaxxFast holesaw have compared to otherwell-known brands? The teething of the holesaw is cut in a special way to really cut throughthe material instead of dispersing the material. This gives a much better end result.Additionally the holesaw cuts through the material faster. There is more… MaxxFast uses an extra thick base which provides a better stability while cutting through thematerial. Therefore additional accessories for stabilizing are not needed!The holesaws are available from diameter 14mm up to 210mm. The required accessories suchas arbors, center drills and such are available too. What’s the right RPM ?To ensure yourself that you are working with the correct speed, please check the RPM table

Article number
Diameter 65
Cutting depth (mm) 40
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Packed per 1

Specifications

Diameter 65
Cutting depth (mm) 40
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for plaster board Yes
Suitable for cast iron Yes
Suitable for wood Yes
Brand Maxxfast
Weight per piece (g) 210
Commodity code
Type Hole Saw

Description

MaxxFast introduces holesaws which stand for quality and speed. As many other well-knownbrands, also MaxxFast holesaws have variable teething that cut faster through the material andgive a better end-result. These materials are: stainless steel, cast iron, aluminium, copper,wood, drywall and plastics. The teething is made of alloyed high speed steel, is heat resistantand has a long lifetime. To reach optimal size precision the teething is weldedto the body using laser.MaxxFast pushes the limits… what does a MaxxFast holesaw have compared to otherwell-known brands? The teething of the holesaw is cut in a special way to really cut throughthe material instead of dispersing the material. This gives a much better end result.Additionally the holesaw cuts through the material faster.
There is more…
MaxxFast uses an extra thick base which provides a better stability while cutting through thematerial. Therefore additional accessories for stabilizing are not needed!The holesaws are available from diameter 14mm up to 210mm. The required accessories suchas arbors, center drills and such are available too.
What’s the right RPM ?To ensure yourself that you are working with the correct speed, please check the RPM table

Article numbers

Article number X8000.065.001
EAN 8715494305341
UBB 500574301627
UNSPSC 27112826
Manufacturer article nr  JF006500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.