text.skipToContent text.skipToNavigation

Facom Hexagon Keys 17 mm


Article number 4T229286
Wrench width (mm)
Total length (mm)
Design Right-angled
Shaft length (mm) 168
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 168
Packed per 1

Specifications

Wrench width (mm) 17
Total length (mm) 185
Design Right-angled
Shaft length (mm) 168
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 168
With peg No
Length short leg (mm) 65
Brand Facom
Weight per piece (g) 346
Commodity code

Article numbers

Article number 4T229286
EAN 3148518702331
UBB 500638884865
UNSPSC 27111710
Manufacturer article nr  82H.17SR
Do not close this page. This message will disappear, when the page is fully loaded.