text.skipToContent text.skipToNavigation

Facom Hexagon Keys 1,5 mm


Article number 6Z439793
Wrench width (mm)
Total length (mm)
Design Right-angled
Shaft length (mm) 38
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 38
Packed per 1

Specifications

Wrench width (mm) 1.5
Total length (mm) 39.5
Design Right-angled
Shaft length (mm) 38
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 38
With peg No
Length short leg (mm) 13
Brand Facom
Weight per piece (g) 4
Commodity code

Article numbers

Article number 6Z439793
EAN 3148518747790
UBB 500638877851
UNSPSC 27111710
Manufacturer article nr  82H.1.5SR
Do not close this page. This message will disappear, when the page is fully loaded.