text.skipToContent text.skipToNavigation

Facom Hexagon key 7/64

Article number 5G842637
Wrench width (mm)
Total length (mm)
Design Right-angled
Shaft length (mm) 90
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 90

Specifications

Wrench width (mm) 2.7
Total length (mm) 92.78
Design Right-angled
Shaft length (mm) 90
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 90
With peg No
Length short leg (mm) 18
Brand Facom

Article numbers

Article number 5G842637
EAN 3148511244517
UBB 500638912823
UNSPSC 27111710
Manufacturer article nr  83H.7/64
Do not close this page. This message will disappear, when the page is fully loaded.