text.skipToContent text.skipToNavigation

Facom Hexagon key 4mm


Article number 9G683276
Wrench width (mm)
Total length (mm)
Design Right-angled
Shaft length (mm) 100
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 100
Packed per 1

Specifications

Wrench width (mm) 4
Total length (mm) 104
Design Right-angled
Shaft length (mm) 100
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 100
With peg No
Length short leg (mm) 25
Brand Facom
Weight per piece (g) 14
Commodity code

Article numbers

Article number 9G683276
EAN 3148511240410
UBB 500638910843
UNSPSC 27111710
Manufacturer article nr  83H.4
Do not close this page. This message will disappear, when the page is fully loaded.