text.skipToContent text.skipToNavigation

Facom Flat File 250SR


Article number 8C216501
Total length (mm) 250
Blade width (mm) 25
Blade height (mm) 6
Brand Facom
Weight per piece (g) 446
Commodity code
Packed per 1

Specifications

Total length (mm) 250
Blade width (mm) 25
Blade height (mm) 6
Brand Facom
Weight per piece (g) 446
Commodity code

Article numbers

Article number 8C216501
EAN 3148518699969
UBB 500639833606
UNSPSC 27111900
Manufacturer article nr  PAM.MD250SR
Do not close this page. This message will disappear, when the page is fully loaded.