text.skipToContent text.skipToNavigation

Stahlwille 108 Pin Punch Octagonal Shank 10mm 3mm Tip CrV Steel 175mm


Article number G0712.175.003
Length (m) 175
Material Chrome-vanadium steel
Diameter tip (mm) 3
Brand Stahlwille
Weight per piece (g) 60
Commodity code
Type Pin Punch
Packed per 1

Specifications

Length (m) 175
Material Chrome-vanadium steel
Diameter tip (mm) 3
Brand Stahlwille
Weight per piece (g) 60
Commodity code
Type Pin Punch

Article numbers

Article number G0712.175.003
EAN 4018754040681
UBB 203116059171
UNSPSC 27111505
Manufacturer article nr  70070009
Do not close this page. This message will disappear, when the page is fully loaded.