text.skipToContent text.skipToNavigation

Facom Hinged Socket 11.11mm 1/4" Drive CrV Steel Chrome Plated 35.8mm

Article number 4F893325
Wrench width (mm) 11.11
Length (m) 35.8
Isolation protection 1000 V No
Double hex insert Yes
With joint Yes
Wrench depth (mm) 9.5
Brand Facom

Specifications

Wrench width (mm) 11.11
Length (m) 35.8
Isolation protection 1000 V No
Double hex insert Yes
With joint Yes
Wrench depth (mm) 9.5
Brand Facom
Commodity code
Type Hinged Socket

Article numbers

Article number 4F893325
EAN 3148510511467
UBB 500637947598
UNSPSC 27111704
Manufacturer article nr  R.7/16F
Do not close this page. This message will disappear, when the page is fully loaded.