text.skipToContent text.skipToNavigation

Stahlwille 12 Open End Wrench 3.5mm Chrome Plated 70mm Length


Article number
Length (m) 70
Wrench size large (mm) 3.5
Wrench size small (mm) 3.5
Low spark model No
Brand Stahlwille
Weight per piece (g) 5
Commodity code
Packed per 1

Specifications

Length (m) 70
Wrench size large (mm) 3.5
Wrench size small (mm) 3.5
Low spark model No
Brand Stahlwille
Weight per piece (g) 5
Commodity code
Type Open End Wrench

Article numbers

Article number G0225.035.001
EAN 4018754018680
UBB 203120228721
UNSPSC 27111726
Manufacturer article nr  40063535

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.