text.skipToContent text.skipToNavigation

Wera 6002 Joker Double Open end wrenches, 10 x 13 x 167 mm


High-quality, metric double spanner from Wera: Everything a wrench can do and so much more. Faster, better, more beautiful. A real Joker! The new generation of double open-ended spanners. For hexagon screw heads and bolts. With holding function by a metal plate in the open end, which reduces the risk of losing screws and sockets. With its extra hard teeth the exchangeable metal plate in the open end secures screws and sockets and reduces the risk of slipping. The integrated end stop can prevent the screw head from slipping down and allows application of high torques. The double hexagon geometry ensures a positive connection with the screw or bolt and thus reduces the risk of slipping. A return angle of only 30° avoids time-consuming rotating of the wrench whilst screwdriving. The special forge geometry allows a high torque transmission and high bending stiffness. Made of high-performance chromium molybdenum steel with nickel-chromium coating for high corrosion protection. With tool finder Take it easy: colour coding by size.

Article number 7G024460
Surface protection Other
Length (m) 167
Isolation protection 1000 V No
Wrench size large (mm) 13
Wrench size small (mm) 10
Packed per 1

Specifications

Surface protection Other
Length (m) 167
Isolation protection 1000 V No
Wrench size large (mm) 13
Wrench size small (mm) 10
Single wrench model No
Low spark model No
Height of head small (mm) 5.5
Height of head large (mm) 7
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 23
Head width large (mm) 27
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
VDE tested No
Brand Wera
Weight per piece (g) 99.2
Commodity code
Model 6002 Joker
Type Open End Wrench

Description

High-quality, metric double spanner from Wera: Everything a wrench can do and so much more. Faster, better, more beautiful. A real Joker! The new generation of double open-ended spanners. For hexagon screw heads and bolts. With holding function by a metal plate in the open end, which reduces the risk of losing screws and sockets. With its extra hard teeth the exchangeable metal plate in the open end secures screws and sockets and reduces the risk of slipping. The integrated end stop can prevent the screw head from slipping down and allows application of high torques. The double hexagon geometry ensures a positive connection with the screw or bolt and thus reduces the risk of slipping. A return angle of only 30° avoids time-consuming rotating of the wrench whilst screwdriving. The special forge geometry allows a high torque transmission and high bending stiffness. Made of high-performance chromium molybdenum steel with nickel-chromium coating for high corrosion protection. With tool finder Take it easy: colour coding by size.

Article numbers

Article number 7G024460
EAN 4013288173010
UBB 500643188484
UNSPSC 27111726
Manufacturer article nr  05003760001
Do not close this page. This message will disappear, when the page is fully loaded.