text.skipToContent text.skipToNavigation

Facom Double ended spanners 12X13MM


Article number 2V871057
Length (m) 167
Isolation protection 1000 V No
Wrench size large (mm) 13
Wrench size small (mm) 12
Low spark model No
Head width small (mm) 25.5
Head width large (mm) 29
Packed per 1

Specifications

Length (m) 167
Isolation protection 1000 V No
Wrench size large (mm) 13
Wrench size small (mm) 12
Low spark model No
Head width small (mm) 25.5
Head width large (mm) 29
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Brand Facom
Weight per piece (g) 90
Commodity code

Article numbers

Article number 2V871057
EAN 3662424029035
UBB 500641368690
UNSPSC 27111726
Manufacturer article nr  44.12X13SLS
Do not close this page. This message will disappear, when the page is fully loaded.