text.skipToContent text.skipToNavigation

Facom Double ended ring spanners 13/16X7/8

Specifications

Length (m) 316
Isolation protection 1000 V No
Wrench size large (mm) 22.225
Wrench size small (mm) 20.638
Low spark model No
Half moon model No
Head width small (mm) 32
Head width large (mm) 35
Ratcheting model No
Point count 12

Description

Offset-ring wrenches: ring offset to clear fingers or obstacles. Ideal for series of nuts. OGV® profile with 12-point profile for powerful tightening while protecting the nut. Dimensions in inches: from 1/4" to 1"1/4. Presentation: satin chrome finish.

Article numbers

Article number 2D649355
EAN 3148516987105
UBB 500638493634
UNSPSC 27111743
Manufacturer article nr  55A.13/16X7/8
Do not close this page. This message will disappear, when the page is fully loaded.