text.skipToContent text.skipToNavigation

Knipex Crimp System Pliers for Insulated Terminal & Plug Connector 20-10AWG Burnished 8" Length


Article number 9N101103
Suitable for Various applications
Length (m) 200
Construction/operation Mechanical
With locking device (for mechanical tools) Yes
Brand Knipex
Weight per piece (g) 645
Commodity code
Packed per 1

Specifications

Suitable for Various applications
Length (m) 200
Construction/operation Mechanical
With locking device (for mechanical tools) Yes
Brand Knipex
Weight per piece (g) 645
Commodity code

Article numbers

Article number 9N101103
EAN 4003773031048
UBB 500513350529
UNSPSC 27112147
Manufacturer article nr  97 43 06
Do not close this page. This message will disappear, when the page is fully loaded.