text.skipToContent text.skipToNavigation

Bahco Metric Long Type Combination Wrenches with Chrome Finish


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Low spark model No
Wrench width socket/ring/ratchet (mm) 13
Point count 12
Brand Bahco
Weight per piece (g) 100
Packed per 1

Specifications

Length (m) 225
Wrench width open end (mm) 13
Low spark model No
Wrench width socket/ring/ratchet (mm) 13
Point count 12
Brand Bahco
Weight per piece (g) 100
Commodity code

Article numbers

Article number L8040.013.001
EAN 7314151829186
UBB 203120378625
UNSPSC 27111726
Manufacturer article nr  11M-13

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.