text.skipToContent text.skipToNavigation

Facom Combination spanners 9/16'


Article number 9Q826874
Length (m)
Wrench width open end (mm)
Weight 100
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 180
Wrench width open end (mm) 14.3
Weight 100
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 9/16 inch
Head width open end (mm) 31
Head width socket/ring/ratchet (mm) 21.1
Ratcheting model No
Point count 12
Brand Facom
Commodity code

Article numbers

Article number 9Q826874
EAN 3662424028779
UBB 500641359863
UNSPSC 27111726
Manufacturer article nr  440.9/16SLS
Do not close this page. This message will disappear, when the page is fully loaded.