text.skipToContent text.skipToNavigation

Facom Combination spanners 4MM

Description

Detect the tool thanks to its fluorescence, activated by a lamp or UV neon light. Detectable in black or dark environment up to 5 meters. Standard wrench for all current applications. High mechanical strength combined with compact size meeting aeronautical standards. Ring head: - Ring open end (size E) designed for better access to series or embedded screws. - OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring. - Ring head angled at 15°. Open end head: - Open end angled at 15°. - Open end head-handle geometry optimised for increased access. Metric sizes: 4 to 19 mm. Presentation: satin chrome finish.

Article numbers

Article number 2Y284157
EAN 3662424988936
UBB 500638355866
UNSPSC 27111726
Manufacturer article nr  440.4HF
Do not close this page. This message will disappear, when the page is fully loaded.