text.skipToContent text.skipToNavigation

Facom Hinged Ratchet Combination Wrench 8mm Drive 15° Satin Chrome 127.5mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Surface protection Chromium-plated
Weight 38
Isolation protection 1000 V No
Cranked Yes
Low spark model No
Packed per 1

Specifications

Length (m) 127.5
Wrench width open end (mm) 8
Surface protection Chromium-plated
Weight 38
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 5/16 inch
Wrench width socket/ring/ratchet (mm) 8
Head width open end (mm) 18.6
Head width socket/ring/ratchet (mm) 16.7
Ratcheting model Yes
Point count 12
Brand Facom
Weight per piece (g) 38
Commodity code

Article numbers

Article number 5Q030112
EAN 3662424065132
UBB 500680408282
UNSPSC 27110000
Manufacturer article nr  467BF.8

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.