text.skipToContent text.skipToNavigation

Facom Combination spanners 38


Article number 1G453531
Length (m)
Wrench width open end (mm)
Weight 1400
Isolation protection 1000 V No
Low spark model Yes
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 430
Wrench width open end (mm) 38
Weight 1400
Isolation protection 1000 V No
Low spark model Yes
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 1 1/2 inch
Head width open end (mm) 82
Head width socket/ring/ratchet (mm) 64
Ratcheting model No
Point count 12

Article numbers

Article number 1G453531
EAN 3148518670265
UBB 500638354877
UNSPSC 27111726
Manufacturer article nr  440.38SR
Do not close this page. This message will disappear, when the page is fully loaded.