text.skipToContent text.skipToNavigation

Facom Combination spanners 32MM


Article number 6A449244
Length (m)
Wrench width open end (mm)
Weight 975
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 422
Wrench width open end (mm) 32
Weight 975
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 1 1/4 inch
Head width open end (mm) 67.9
Head width socket/ring/ratchet (mm) 62.2
Ratcheting model Yes
Point count 12
Brand Facom
Weight per piece (g) 1105
Commodity code

Article numbers

Article number 6A449244
EAN 3662424028014
UBB 500641365621
UNSPSC 27111726
Manufacturer article nr  467.32SLS
Do not close this page. This message will disappear, when the page is fully loaded.