text.skipToContent text.skipToNavigation

Gedore 7 XL 17 Combination Spanner 17mm Chrome Plated 280mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 196
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 280
Wrench width open end (mm) 17
Weight 196
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 17
Head width open end (mm) 39
Head width socket/ring/ratchet (mm) 26
Head height open end (mm) 8.5
Head height socket/ring/ratchet (mm) 12.2
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 205
Commodity code
Model 7 XL 17
Type Combination Spanner

Article numbers

Article number G2112.170.001
EAN 4010886610091
UBB 240122579297
UNSPSC 27111726
Manufacturer article nr  6100970

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.