text.skipToContent text.skipToNavigation

Gedore 7 XL 19 Combination Spanner 19mm Chrome Plated 310mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 276
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 310
Wrench width open end (mm) 19
Weight 276
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 19
Head width open end (mm) 43
Head width socket/ring/ratchet (mm) 29
Head height open end (mm) 9.5
Head height socket/ring/ratchet (mm) 14.2
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 275
Commodity code
Model 7 XL 19
Type Combination Spanner

Article numbers

Article number G2112.190.001
EAN 4010886610107
UBB 240122579370
UNSPSC 27111726
Manufacturer article nr  6101000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.