text.skipToContent text.skipToNavigation

Facom Combination spanners 3/4'


Article number 5N086568
Length (m)
Wrench width open end (mm)
Weight 195
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 216
Wrench width open end (mm) 19
Weight 195
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 3/4 inch
Head width open end (mm) 41.2
Head width socket/ring/ratchet (mm) 27.8
Ratcheting model No
Point count 12
Brand Facom
Weight per piece (g) 195
Commodity code

Article numbers

Article number 5N086568
EAN 3662424028809
UBB 500641360424
UNSPSC 27111726
Manufacturer article nr  440.3/4SLS
Do not close this page. This message will disappear, when the page is fully loaded.