text.skipToContent text.skipToNavigation

Facom Combination spanners 21MM


Article number 6M936068
Length (m)
Wrench width open end (mm)
Weight 340
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 287
Wrench width open end (mm) 21
Weight 340
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 13/16 inch
Head width open end (mm) 46.9
Head width socket/ring/ratchet (mm) 39.7
Ratcheting model Yes
Point count 12
Brand Facom
Weight per piece (g) 365
Commodity code

Article numbers

Article number 6M936068
EAN 3662424027963
UBB 500641364632
UNSPSC 27111726
Manufacturer article nr  467.21SLS
Do not close this page. This message will disappear, when the page is fully loaded.