text.skipToContent text.skipToNavigation

Facom Combination spanners 17MM


Article number 2O364365
Length (m)
Wrench width open end (mm)
Weight 140
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 127.5
Wrench width open end (mm) 17
Weight 140
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 11/16 inch
Head width open end (mm) 36.8
Head width socket/ring/ratchet (mm) 31.7
Ratcheting model Yes
Point count 12
Brand Facom
Weight per piece (g) 140
Commodity code

Article numbers

Article number 2O364365
EAN 3662424028991
UBB 500641367866
UNSPSC 27111726
Manufacturer article nr  467S.17SLS
Do not close this page. This message will disappear, when the page is fully loaded.