text.skipToContent text.skipToNavigation

Gedore Combination wrench 1 B 7/16W


Article number
Length (m)
Show all
Weight 274
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 7/16 inch
Packed per 1

Specifications

Length (m) 280
Weight 274
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 7/16 inch
Head width open end (mm) 45.8
Head width socket/ring/ratchet (mm) 30.2
Head height open end (mm) 8.7
Head height socket/ring/ratchet (mm) 14.5
Wrench width socket/ring/ratchet (inch) 7/16 inch
Ratcheting model No
Point count 6
VDE tested No
Brand Gedore
Weight per piece (g) 265
Commodity code

Article numbers

Article number G2101.111.001
EAN 4010886601006
UBB 240120120276
UNSPSC 27111726
Manufacturer article nr  6010040

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.