text.skipToContent text.skipToNavigation

Facom Combination spanners 15MM


Article number 0D827856
Length (m)
Wrench width open end (mm)
Weight 140
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 199
Wrench width open end (mm) 15
Weight 140
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) Other
Head width open end (mm) 32.3
Head width socket/ring/ratchet (mm) 28.3
Ratcheting model Yes
Point count 12
Brand Facom
Weight per piece (g) 155
Commodity code

Article numbers

Article number 0D827856
EAN 3662424027918
UBB 500641363642
UNSPSC 27111726
Manufacturer article nr  467.15SLS
Do not close this page. This message will disappear, when the page is fully loaded.