text.skipToContent text.skipToNavigation

Stahlwille Combination spanners 4014 4014-65


Article number G0229.650.001
Length (m)
Wrench width open end (mm)
Wrench width socket/ring/ratchet (mm) 65
Brand Stahlwille
Weight per piece (g) 4415
Commodity code
Packed per 1

Specifications

Length (m) 710
Wrench width open end (mm) 65
Wrench width socket/ring/ratchet (mm) 65
Brand Stahlwille
Weight per piece (g) 4415
Commodity code

Article numbers

Article number G0229.650.001
EAN 4018754226467
UBB 500618470214
UNSPSC 27111726
Manufacturer article nr  40146565
Do not close this page. This message will disappear, when the page is fully loaded.